1 in. FIP Brass Curb Stop
1 in. FIP Brass Curb Stop
Product Details
Product Details
- T-5500MPNL No Lead Bronze FNPT x FNPT Minneapolis Pattern Curb Stop
- ANSI / NSF 61
- WQA third party certified
- 1-1/4" to 2" 80 psi. 80°F
- 1/2" to 1" 100 psi. 100°F
- Conforms to AWWA C 800
-
Lead Law Compliant
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Inlet Service Size:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- OutletMeter Size:
- 1 in