1 in. Brass PEX Expansion x 1 in. FPT Adapter
1 in. Brass PEX Expansion x 1 in. FPT Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- No Lead, DZR Brass F 1960 PEX FNPT Adapter
- ANSI / NSF 14
- ANSI / NSF 61
- IAPMO Listed
- ASTM F 1960
- CSA 137.5
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 14
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- End Connection 1:
- PEX Expansion
- End Connection 2:
- FPT
- End Connections:
- PEX Expansion x FPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes