This product requires certification to purchase.

1 in. IPS x MIP Coupling

You last purchased this on
 
Legend Valve & Fitting

1 in. IPS x MIP Coupling

  • Fast #
  • Part #L313235NL
  • Item #4467447
  • Manufacturer Part #313-235NL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

1 in. IPS x MIP Coupling

  • Fast #
  • Part #L313235NL
  • Item #4467447
  • Manufacturer Part #313-235NL
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • T-4320NL No Lead Bronze PE Pipe (IPS) x MNPT Coupling
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Pack Joint
End Connection 2:
MNPT
End Connections:
Pack Joint x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze