This product requires certification to purchase.

1 in. Stainless Steel Insert Stiffener

You last purchased this on
 
Legend Valve & Fitting

1 in. Stainless Steel Insert Stiffener

  • Fast #
  • Part #L313405
  • Item #1775053
  • Manufacturer Part #313-405
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

1 in. Stainless Steel Insert Stiffener

  • Fast #
  • Part #L313405
  • Item #1775053
  • Manufacturer Part #313-405
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • T-4500 CTS Stainless Steel Insert Stiffener
  • Conforms to AWWA C 800
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Fits Pipe Size:
1 in
Fitting Type:
Insert Stiffener
Lead Law Compliance Level:
Compliant Not Certified
Length:
2-3/8 in
Material:
Stainless Steel
Origin:
Domestic