This product requires certification to purchase.

1 x 1/4 in. Pack Joint Bronze 90 Degree Elbow

You last purchased this on
 
Legend Valve & Fitting

1 x 1/4 in. Pack Joint Bronze 90 Degree Elbow

  • Fast #
  • Part #L313335NL
  • Item #4711075
  • Manufacturer Part #313-335NL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

1 x 1/4 in. Pack Joint Bronze 90 Degree Elbow

  • Fast #
  • Part #L313335NL
  • Item #4711075
  • Manufacturer Part #313-335NL
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • T-4411NL No Lead Bronze Pack Joint x Pack Joint 1/4 Bend
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800
  • Requires Certification
  • Lead Law Compliant


Specifications

Elbow Degree:
90 DD
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper