This product requires certification to purchase.

2 in. Black Swivel Female Threaded Malleable Iron Union

You last purchased this on
 
Legend Valve & Fitting

2 in. Black Swivel Female Threaded Malleable Iron Union

  • Fast #
  • Part #L350448
  • Item #5077647
  • Manufacturer Part #350-448
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

2 in. Black Swivel Female Threaded Malleable Iron Union

  • Fast #
  • Part #L350448
  • Item #5077647
  • Manufacturer Part #350-448
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • SA Siam Class 150 Black Malleable Union
  • UL Listed
  • Class 150
  • Requires Certification

Specifications

ASTM:
ASTM A-197
Application:
Commercial, Industrial, Plumbing
Coating:
Black
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Malleable Iron
Maximum Temperature:
200
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
UL Listed:
Yes