This product requires certification to purchase.

2 in. Flared Bronze Union

You last purchased this on
 
Legend Valve & Fitting

2 in. Flared Bronze Union

  • Fast #
  • Part #L313108NL
  • Item #4596030
  • Manufacturer Part #313-108NL
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

2 in. Flared Bronze Union

  • Fast #
  • Part #L313108NL
  • Item #4596030
  • Manufacturer Part #313-108NL
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • T-4200NL No Lead Bronze Flare X Flare Union - 3 Part
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Origin:
Global