This product requires certification to purchase.

2 x 1 in. HEX Galvanized Malleable Iron Bushing

You last purchased this on
 
Legend Valve & Fitting

2 x 1 in. HEX Galvanized Malleable Iron Bushing

  • Fast #
  • Part #L352628
  • Item #4930081
  • Manufacturer Part #352-628
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

2 x 1 in. HEX Galvanized Malleable Iron Bushing

  • Fast #
  • Part #L352628
  • Item #4930081
  • Manufacturer Part #352-628
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • SA Siam Class 150 Galvanized Malleable Hex Bushing
  • UL Listed
  • ANSI/NSF 61
  • Class 150
  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Reducing
Material:
Malleable Iron