3/4 in. Brass PEX Expansion x 3/4 in. Male Sweat Adapter
3/4 in. Brass PEX Expansion x 3/4 in. Male Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of the National lead-free plumbing law
- These fittings are intended for use in cold- and hot-water distribution (potable) systems
- Dezincification-resistant (DZR) brass resists corrosion from exposure to a wide variety of water conditions
- Barbed end connections are designed for use with PEX tubing that conforms to ASTM F876 and F877 or PE-RT tubing that conforms to ASTM F2769
- Designed for use with reinforcing rings that are manufactured in compliance with ASTM F1960
- Available in 3/8 in. - 2 in. PEX and PE-RT tubing sizes, in nineteen configurations
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F-1960, ASTM F-876, ASTM F-877, ASTM F-2769
- CSA Certified:
- CSA 137.5
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Expansion x Male Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR, Forged Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 100 psi