This product requires certification to purchase.

3/4 in. FIPS Forged Carbon Steel Dielectric Union

You last purchased this on
 
Legend Valve & Fitting

3/4 in. FIPS Forged Carbon Steel Dielectric Union

  • Fast #
  • Part #L301334
  • Item #2399223
  • Manufacturer Part #301-334
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

3/4 in. FIPS Forged Carbon Steel Dielectric Union

  • Fast #
  • Part #L301334
  • Item #2399223
  • Manufacturer Part #301-334
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • T-574 Black Dielectric Union, FNPT x FNPT
  • 180°F Max. Temp.
  • 200 CWP
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ANSI:
ANSI B116.39, ANSI B11.20.1
Clean Bagged:
No
Coating:
Black
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Dielectric Union
Lead Law Compliance Level:
Compliant Not Certified
Length:
2-11/50 in
Material:
Forged Carbon Steel
Maximum Temperature:
180
Pressure - Maximum:
200 psi
UL Listed:
No