3/4 x 1/8 x 3/4 in. Sweat x FNPT Reducing Cast Brass Tee for Baseboard
3/4 x 1/8 x 3/4 in. Sweat x FNPT Reducing Cast Brass Tee for Baseboard
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cast Bonze Baseboard Tee, Sweat x FNPT x Sweat
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT x Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1/8 in x 3/4 in
- Material:
- Cast Brass