3/4 x 2 in. MNPT Red Brass Nipple
3/4 x 2 in. MNPT Red Brass Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No Lead Red Brass Pipe Nipple
- ASTM B1.20.1
- ASTM B43
- ASTM B687
- Schedule 40
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B43-09
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Nipple
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- Material:
- Red Brass
- Schedule Class:
- 40