This product requires certification to purchase.

3 in. FNPT x Sweat Dielectric Brass Union

You last purchased this on
 
Legend Valve & Fitting

3 in. FNPT x Sweat Dielectric Brass Union

  • Fast #
  • Part #L301120NL
  • Item #4710969
  • Manufacturer Part #301-120NL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

3 in. FNPT x Sweat Dielectric Brass Union

  • Fast #
  • Part #L301120NL
  • Item #4710969
  • Manufacturer Part #301-120NL
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • No Lead Brass Dielectric Union, FNPT x Sweat, FNPT x Sweat
  • ANSI B16.39
  • ANSI/NSF 372
  • Water Quality Association
  • 180°F Max. Temp.
  • 200 CWP
  • 2-1/2”, 3” & 4” Are Flanged
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B16.39, ANSI 372
End Connection 1:
FNPT
End Connection 2:
Sweat
End Connections:
FNPT x Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes