This product requires certification to purchase.

3 in. Threaded Bronze Coupling

You last purchased this on
 
Legend Valve & Fitting

3 in. Threaded Bronze Coupling

  • Fast #
  • Part #L310090NL
  • Item #5077879
  • Manufacturer Part #310-090NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

3 in. Threaded Bronze Coupling

  • Fast #
  • Part #L310090NL
  • Item #5077879
  • Manufacturer Part #310-090NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Threaded No Lead Cast Bronze Coupling, FNPT x FNPT
  • ANSI / NSF 372
  • WQA
  • 125 PSI
  • ASTM B1.20.1
  • ASTM B16.15
  • ASTM B584
  • Class 125
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze