This product requires certification to purchase.

4 in. Threaded Bronze Companion Flange

You last purchased this on
 
Legend Valve & Fitting

4 in. Threaded Bronze Companion Flange

  • Fast #
  • Part #L310251NL
  • Item #5077962
  • Manufacturer Part #310-251NL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

4 in. Threaded Bronze Companion Flange

  • Fast #
  • Part #L310251NL
  • Item #5077962
  • Manufacturer Part #310-251NL
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Manufactured using the latest technologies for material consistency and dimensional tolerances
  • They’re cast using an electric induction furnace, to ensure that the material is at optimum casting temperature longer
  • Produced in an ISO accredited facility
  • Pressure class 150#
  • Lead-Free
  • ASTM B16.15
  • ASTM B584
  • Class 125
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B1.20.2, ASME B16.18, ASME B16.24
ASTM:
ASTM B-584
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Flange Type:
Flat Face
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 61
NSF Certified:
Yes