4 in. Threaded Bronze Coupling
4 in. Threaded Bronze Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufactured using the latest technologies for material consistency and dimensional tolerances
- They’re cast using an electric induction furnace, to ensure that the material is at optimum casting temperature longer
- Produced in an ISO accredited facility
- Lead-Free
- ASTM B1.20.1
- ASTM B16.15
- ASTM B584
- Class 125
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-584
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi