This product requires certification to purchase.

You last purchased this on
 
Legend Valve & Fitting

  • Fast #
  • Part #L310207NL
  • Item #5077617
  • Manufacturer Part #310-207NL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

  • Fast #
  • Part #L310207NL
  • Item #5077617
  • Manufacturer Part #310-207NL
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Threaded No Lead Cast Bronze Cross, FNPT
  • ANSI / NSF 372
  • WQA
  • 125 PSI
  • ASTM B1.20.1
  • ASTM B16.15
  • ASTM B584
  • Class 125
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connection 4:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Size 4:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze