Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- T-4216NL No Lead Bronze Meter Flange (IPS)
- ANSI / NSF 61
- WQA third party certified
- 1-1/4" to 2" 80 psi. 80°F
- 1/2" to 1" 100 psi. 100°F
- Conforms to AWWA C 800
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Threaded
- End Connections:
- Flanged x Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flange Type:
- Meter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- Temperature Range:
- Up to 80 Deg F