1/2 in. Brass FNPT Stop & Waste Valve
Model T-504 1/2 in. Brass FNPT Stop & Waste Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- T-504NL No Lead Brass Long Bonnet Stop Valve, FNPT x FNPT
- ANSI/NSF 61-G
- ISO 9002
- 125 CWP
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- Model T-504
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- GSA Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Size:
- 1/2 in
- Valve Type:
- Stop & Waste Valve