This product requires certification to purchase.

3/4 in. Forged Brass, Plastic Full Port Press 250# Ball Valve

You last purchased this on
 
Legend Valve & Fitting

P-202NL 3/4 in. Forged Brass, Plastic Full Port Press 250# Ball Valve

  • Fast #
  • Part #L101214NL
  • Item #7718659
  • Manufacturer Part #101-214NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

P-202NL 3/4 in. Forged Brass, Plastic Full Port Press 250# Ball Valve

  • Fast #
  • Part #L101214NL
  • Item #7718659
  • Manufacturer Part #101-214NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Press-to-connect end connections are designed for installation onto ASTM B88 types K, L and M hard-drawn copper tubing
  • Coiled (annealed) soft copper tubing is not recommended, but can be used if ends are made round
  • Eliminating the need for soldering, press-type connections reduce labor and material costs and eliminate the fire hazard associated with the soldering process
  • End connections are compatible with commercially-available VUS profile jaws
  • Waste drain allows line to be drained for maintenance or to prevent freeze-up; an ideal isolation/winterization valve for exterior sillcock installations
  • Available in nominal CTS sizes 1/2 in. to 1 in
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.51
ASME:
ASME B16.51, ASME SA283, ASME SA6
ASTM:
ASTM B-455 C38500, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
Collection:
P-202NL
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-15/16 in
Material:
Forged Brass, Plastic, Steel
Material Type:
PTFE
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Potable Water, Saturated Steam
Temperature Range:
Up to 250 Deg F
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Disc Material:
Forged Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.83 lb