This product requires certification to purchase.

1/2 in. MPT Boiler Drain Valve

You last purchased this on
 
Legend Valve & Fitting

R-670NL 1/2 in. MPT Boiler Drain Valve

  • Fast #
  • Part #L107543NL
  • Item #4665223
  • Manufacturer Part #107-543NL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

R-670NL 1/2 in. MPT Boiler Drain Valve

  • Fast #
  • Part #L107543NL
  • Item #4665223
  • Manufacturer Part #107-543NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • R-670NL no lead brass boiler drain ball valve, MNPT
  • CSA
  • ISO 9002
  • NSF 61-G
  • NSF Listed
  • 200 CWP
  • Forged brass
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-G, ANSI B1.20.1, ANSI B1.20.7
ASME:
ASME B1.20.1, ASME B1.20.7
ASTM:
ASTM B-124 C37700
Collection:
R-670NL
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Handle Material:
Aluminum
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Aluminum, Plastic
Material Type:
PTFE
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Boiler Drain Valve
Width:
2-22/25 in