This product requires certification to purchase.

3 in. Brass Sweat Swing Check Valve

You last purchased this on
 
Legend Valve & Fitting

S-451NL 3 in. Brass Sweat Swing Check Valve

  • Fast #
  • Part #L105210NL
  • Item #4715388
  • Manufacturer Part #105-210NL
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

S-451NL 3 in. Brass Sweat Swing Check Valve

  • Fast #
  • Part #L105210NL
  • Item #4715388
  • Manufacturer Part #105-210NL
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • S-451NL No Lead Brass Swing Check Valve, Sweat x Sweat
  • ANSI/NSF 372
  • ISO 9002
  • 200 CWP
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18
ASME:
ASME B1.20.1, ASME B16.18
Collection:
S-451NL
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
3-4/5 in
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-17/25 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
125#
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Swing
Valve Disc Material:
Cast Brass
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
6.68 lb