This product requires certification to purchase.

1/2 in. Plastic Full Port Solvent Weld 150# Ball Valve

You last purchased this on
 
Legend Valve & Fitting

S-606 1/2 in. Plastic Full Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L202423
  • Item #2253010
  • Manufacturer Part #202-423
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

S-606 1/2 in. Plastic Full Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L202423
  • Item #2253010
  • Manufacturer Part #202-423
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • S-606 CPVC Drainable Ball Valve, Solvent x Solvent
  • ISO 9002
  • NSF Listed
  • 150 PSI @ 73°F
  • Naturally Lead Free
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASME:
ASME B18.6.7M
ASTM:
ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
Collection:
S-606
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Handle Material:
ABS
IAPMO Listed:
No
ISO:
ISO 9002
Length:
2-39/50 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Gas, Oil, Water
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Rising
Valve Type:
Ball Valve