2-21/25 x 1/2 in. Bronze MNPT Float Valve
Series T-32 2-21/25 x 1/2 in. Bronze MNPT Float Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Series T-32
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Height:
- 3-39/50 in
- Length:
- 2-21/25 in
- Material:
- Bronze
- Origin:
- Domestic
- Recommended Valve Application:
- Industrial, Commercial, Residential
- UL Listed:
- No
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Float Valve