1 in. Plastic PEX Crimp Coupling
SmartClick™ 1 in. Plastic PEX Crimp Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- SmartClick PE-RT & PEX Connector Coupling
- ANSI/NSF 14
- ANSI/NSF 61
- IAMPO Listed
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- Collection:
- SmartClick™
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- UL Listed:
- No