3/4 in. Plastic PEX Push Tee
SmartClick™ 3/4 in. Plastic PEX Push Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- SmartClick PE-RT & PEX Connector Tee
- ANSI/NSF 14
- ANSI/NSF 61
- IAMPO Listed
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Collection:
- SmartClick™
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Push
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- PEX
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No