3/4 in. Forged Brass Full Port FNPT x Sweat 600# Ball Valve
T-1007 3/4 in. Forged Brass Full Port FNPT x Sweat 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- T-1007 forged brass full port ball valve, FNPT x Sweat, FNPT x Sweat
- ISO 9002
- 150 WSP
- 600 CWP
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- Clean Bagged:
- No
- Collection:
- T-1007
- End Connection 1:
- FNPT
- End Connection 2:
- Sweat
- End Connections:
- FNPT x Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/20 in
- Material:
- Forged Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 600#
- UL Listed:
- No
- UPC:
- 662545005713
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve