This product requires certification to purchase.

3/4 in. DZR Forged Brass Full Port MNPT x Sweat 600# Ball Valve

You last purchased this on
 
Legend Valve & Fitting

T-2000MxSNL 3/4 in. DZR Forged Brass Full Port MNPT x Sweat 600# Ball Valve

  • Fast #
  • Part #L101684NL
  • Item #7005948
  • Manufacturer Part #101-684NL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-2000MxSNL 3/4 in. DZR Forged Brass Full Port MNPT x Sweat 600# Ball Valve

  • Fast #
  • Part #L101684NL
  • Item #7005948
  • Manufacturer Part #101-684NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 64
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/4" T-2000MxSNL no lead, DZR forged brass ball valve, MNPT x Sweat
  • ANSI / NSF 61
  • IAPMO
  • 150 WSP
  • 600 CWP
  • High-rise lever handle is oriented over the solder connection, permitting easy valve operation in close proximity to the tank wall or manifold, as well as a reduced chance of handle sleeve damage during the soldering process
  • Bottom-loaded, blowout-proof stem features a dual-seal PTFE packing and EPDM rubber O-ring design, assuring positive sealing under temperature and pressure extremes
  • Self-cleaning chrome-plated ball resists mineral build-up and scaling
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-G, ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-6
Collection:
T-2000MxSNL
End Connection 1:
MPT
End Connection 2:
Sweat
End Connections:
MPT x Sweat
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-73/100 in
MSS:
MSS SP-110
Material:
Forged Brass, Plastic
Material Type:
DZR, PTFE
NSF:
NSF 372, NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - High:
150, 600
Pressure - Maximum:
125 psi
Pressure Class:
600#
Recommended Valve Application:
Potable Water
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.55 lb