1/2 in. Forged Brass Full Port FNPT 150# and 600# Ball Valve
T-2001NL 1/2 in. Forged Brass Full Port FNPT 150# and 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dezincification-resistant (DZR) forged brass resists corrosion from exposure to a wide variety of water conditions
- Bottom-loaded, blowout-proof stem features a dual-seal PTFE packing and EPDM rubber O-ring design, assuring positive sealing under temperature and pressure extremes
- 304 stainless steel T-handles available (for sizes 1/2" - 1" sold separately)
- Available in nominal sizes 1/2" to 2" in FNPT and sweat connections
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18, ANSI B16.33, ANSI Z21.15
- ASME:
- ASME B1.20.1, ASME B16.18, ASME B16.33, ASME B16.44
- Collection:
- T-2001NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/20 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Gas, Potable Water
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.4 lb