This product requires certification to purchase.

3-1/5 x 1/2 in. Bronze MNPT x Solder Anti-Sweat Valve

You last purchased this on
 
Legend Valve & Fitting

T-20A Series 3-1/5 x 1/2 in. Bronze MNPT x Solder Anti-Sweat Valve

  • Fast #
  • Part #L111154
  • Item #1354404
  • Manufacturer Part #111-154
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-20A Series 3-1/5 x 1/2 in. Bronze MNPT x Solder Anti-Sweat Valve

  • Fast #
  • Part #L111154
  • Item #1354404
  • Manufacturer Part #111-154
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • T-20A Bronze Adjustable Anti-Sweat Tank Valve, MNPT / Comp
  • Requires Certification

Documents


Specifications

Application:
Residential, Oil, Water
Collection:
T-20A Series
End Connection 1:
MNPT
End Connection 2:
Solder
End Connections:
MNPT x Solder
IAPMO Listed:
No
Length:
3-1/5 in
Material:
Bronze
Maximum Temperature:
180
Origin:
Domestic
Pressure - Maximum:
125 psi
Valve Operator:
Gear
Valve Size:
1/2 in
Valve Type:
Anti-Sweat Valve