This product requires certification to purchase.

1/2 x 2-9/25 in. Straight Log Lighter Valve

You last purchased this on
 
Legend Valve & Fitting

T-3500 1/2 x 2-9/25 in. Straight Log Lighter Valve

  • Fast #
  • Part #L102863
  • Item #1800899
  • Manufacturer Part #102-863
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-3500 1/2 x 2-9/25 in. Straight Log Lighter Valve

  • Fast #
  • Part #L102863
  • Item #1800899
  • Manufacturer Part #102-863
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • T-3500 1/4 Turn Straight Pattern Forged Chrome Brass Log Lighter Valve, Escutcheon & Key, FNPT x FNPT
  • ANSI Z21.15 (1/2 lb. System)
  • CSA Certified
  • ISO 9002
  • All Log Lighter Valves Are Boxed Individually With Key
  • Each kit contains cast iron bar, valve & key
  • Not for use with LP gas
  • Requires Certification

Documents


Specifications

Collection:
T-3500
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fuel Type:
Propane, Natural Gas
Length:
2-9/25 in
Material:
Forged Brass
Power Source:
Gas
Valve Body Style:
Straight
Valve Operator:
Key
Valve Seat Material:
NBR
Valve Size:
1/2 in
Valve Type:
Straight Log Lighter Valve