1-1/4 Bronze Radiator GATE Valve T-435
T-435 1-1/4 Bronze Radiator GATE Valve T-435
Product Details
Product Details
Specifications
- Collection:
- T-435
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Height:
- 4-49/100 in
- Length:
- 4-19/50 in
- Material:
- Bronze
- Pressure - High:
- 125, 200
- Recommended Valve Application:
- Water, Oil, Gas
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Gate Valve
- Weight:
- 2.58 lb