This product requires certification to purchase.

1 in. CTS Pack Joint Brass Curb Stop

You last purchased this on
 
Legend Valve & Fitting

T-5300NL 1 in. CTS Pack Joint Brass Curb Stop

  • Fast #
  • Part #L314215NL
  • Item #4467611
  • Manufacturer Part #314-215NL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Legend Valve & Fitting

T-5300NL 1 in. CTS Pack Joint Brass Curb Stop

  • Fast #
  • Part #L314215NL
  • Item #4467611
  • Manufacturer Part #314-215NL
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • T-5300NL No Lead Bronze Pack Joint x Pack Joint Curb Stop
  • ANSI / NSF 61
  • WQA third party certified
  • 1-1/4" to 2" 80 psi. 80°F
  • 1/2" to 1" 100 psi. 100°F
  • Conforms to AWWA C 800
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B584
AWWA:
AWWA C800
Collection:
T-5300NL
End Connection 1:
Pack Joint
End Connection 2:
Pack Joint
End Connections:
Pack Joint
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-13/20 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Weight:
3.5 lb