3/4 in. Brass MNPT and Sweat x GHT Hose Bibb
T-537 3/4 in. Brass MNPT and Sweat x GHT Hose Bibb
Frequently Purchased Together
Product Details
Product Details
- Lead-free
- Forged brass construction eliminates casting-related leaks
- The positive-shutoff ball-and-seat design is a more durable alternative to traditional stop-type valve designs
- Maintenance-free dual O-ring stem seal eliminates the need for packing-nut tightening
- Smooth quarter-turn operation with all handle configurations
- Ideal for all residential and commercial hose bib requirements
- Certified to ANSI/NSF standard 61-G
- Manufactured in an ISO accredited facility
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- Collection:
- T-537
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Handle Material:
- Aluminum
- Handle Type:
- Tee
- Height:
- 2-17/25 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-67/77 in
- Material:
- Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb