Anti-siphon and Frost-proof Brass 8 in. MNPT x Sweat Sillcock
T-550NL Anti-siphon and Frost-proof Brass 8 in. MNPT x Sweat Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- T-550NL 1/4 turn no lead frost-free sillcock valve, MNPT/sweat, MNPT/sweat
- ASSE 1019A certified
- IAPMO listed
- ISO 9002
- 125 CWP
- 1/4 turn softouch handle & brass cap
- Patented
- With integrated anti-siphon
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1, ANSI B16.18, ANSI B16.51
- ASME:
- ASME B1.20.1, ASME B16.18, ASME B16.51
- ASSE Standards:
- ASSE 1019 Type A
- Collection:
- T-550NL
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MNPT, Sweat
- End Connection 2:
- MGHT
- End Connections:
- MNPT;Sweat x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Aluminum
- Height:
- 3-2/5 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 8 in
- Material:
- Brass, Aluminum
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Quarter Turn
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel