32 in. Wall Mount Bracket for Atlas 2 Gas Lanterns
32 in. Wall Mount Bracket for Atlas 2 Gas Lanterns
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CSA Certified:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 32 in
- Material:
- Copper
- Product Type:
- Wall Mount Bracket
- Width:
- 14-1/8 in