2 in. Cast Iron Meter Flange
T-4217 2 in. Cast Iron Meter Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- T-4217 cast iron meter flange (IPS)
- When installed in pairs, meter flanges permit the installation of flange-end water meters onto water supply piping
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-126 Class B, ASTM B-584 UNS C89836
- AWWA:
- AWWA C-800
- Application:
- Cold Working Pressure, Saturated Steam, Water
- Collection:
- T-4217
- Depth:
- 3-93/100 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 5-23/25 in
- Material:
- Cast Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Meter Flange
- UL Listed:
- No
- Waterworks Application:
- Potable Water
- Width:
- 3-93/100 in