This product requires certification to purchase.

3/4 in. Flare x FNPT Angle Meter Valve

You last purchased this on
 
LegendPress

T-442NL 3/4 in. Flare x FNPT Angle Meter Valve

  • Fast #
  • Part #L111114NL
  • Item #4701877
  • Manufacturer Part #111-114NL
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
LegendPress

T-442NL 3/4 in. Flare x FNPT Angle Meter Valve

  • Fast #
  • Part #L111114NL
  • Item #4701877
  • Manufacturer Part #111-114NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • T-442NL no lead bronze meter valve with drain, flare x FNPT
  • ANSI/NSF 61-G
  • ISO 9002
  • 125 CWP
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-G
Collection:
T-442NL
End Connection 1:
Flare
End Connection 2:
FNPT
End Connections:
Flare x FNPT
Fitting Type:
Stop
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
OutletMeter Size:
3/4 in
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Weight:
1.05 lb