2 in. Bronze Threaded Check Valve
T-451NL 2 in. Bronze Threaded Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- Collection:
- T-451NL
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/25 in
- Material:
- Bronze, Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Cold Working Pressure
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Brass
- Valve Size:
- 2 in
- Valve Type:
- Check Valve