1/2 x 3/8 x 3/8 in. Barbed x OD Tube x OD Tube Quarter Turn Angle Supply Stop Valve
T-598NL 1/2 x 3/8 x 3/8 in. Barbed x OD Tube x OD Tube Quarter Turn Angle Supply Stop Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-124, ASTM B-135, ASTM B-16, ASTM B-86, ASTM F-1960
- Collection:
- T-598NL
- End Connection 1:
- Barbed
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- Barbed x OD Tube x OD Tube
- Handle Material:
- Zinc
- Handle Type:
- Quarter Turn
- Height:
- 3-23/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Rubber, Zinc
- Material Type:
- EPDM
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pressure - High:
- 125
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in x 3/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.45 lb
- Width:
- 2-11/25 in