Frost-proof Brass 1/2 in. Sillcock
TM-550NL Frost-proof Brass 1/2 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to grip Softouch™TPR coated metal handle
- Oversized, 5° angled mounting flange for ease of installation
- Includes EPDM rubber gasket
- Integrated anti-siphon vacuum breaker with chrome-plated brass cap
- ASSE 1019 - type A device
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 16.18, ANSI B16.51, ANSI 61
- ASME:
- ASME B1.20.1, ASME B16.18, ASME B16.51
- ASSE Standards:
- ASSE 1019
- Collection:
- TM-550NL
- End Connection 1:
- MNPT
- End Connection 2:
- Sweat
- End Connections:
- MNPT x Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 8 in
- Material:
- Brass, Metal
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- Valve Body Material:
- Brass