Utility Locator Depth Package
DD120 Utility Locator Depth Package
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to use with minimal to no experience required
- Detecting pipes & cables before excavation can help keep the operator safe
- Auto detection, power, and radio modes
- Line detection up to 10ft
- IP54 rated for dust and water protection
Documents
Specifications
- Application:
- Marker, Detection
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- DD120
- Color Finish Name:
- Yellow
- Height:
- 36 in
- Length:
- 15 in
- Power Source:
- Battery
- Temperature Range:
- -10 to 40 Deg C
- Tool Type:
- Pipe and Cable Locator
- Weight:
- 10 lb
- Width:
- 15 in