This product requires certification to purchase.

23 x 18 in. Undermount Laundry Sink in Brushed Satin

Lenova

23 x 18 in. Undermount Laundry Sink in Brushed Satin

  • Fast #
  • Part #LSSLAS23
  • Item #7934426
  • Manufacturer Part #SS-LA-S23
5 out of 5 Customer Rating
Brand image
Lenova

23 x 18 in. Undermount Laundry Sink in Brushed Satin

  • Fast #
  • Part #LSSLAS23
  • Item #7934426
  • Manufacturer Part #SS-LA-S23
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bowl depth 12" with inside bowl dimensions 16" x 21" and over all 23" x 18"
  • Finish: Inside bowl surfaces polished to a uniform satin finish
  • Underside: High density sound absorption pads covered with a thick rubberized insulation layer on all bottom surfaces
  • Mounting style: Undermount
  • Other: Drain opening 3 1/2"
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Drain Opening:
3-1/2 in
Length:
23 in
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Bowl Size:
16 in x 21 in x 12 in
Sink Installation Type:
Undermount
Sink Size Range:
20 in - 25.99 in
Width:
18 in