1/2 - 1 in. Tube Cutter
This product has been replaced by
Manufacturer Part #14833TSK
1/2 - 1 in. Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 120-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Optimized blade geometry of shock-resistant steel
- Non-slip grooved cast body only needs 1/2" clearance to cut in tight spots
- Stainless steel rollers protect the cutter from corrosion
- Color coding for easy tool recognition and cutting direction
- Includes 1/2", 3/4" and 1" tight spot tubing cutters in a hard storage case
- Non-slip grooved cast aluminum body only needs 1/2" clearance to cut
- Three piece kit contents: 1/2", 3/4", 1" plus 6 free bonus replacement cutting wheels
Specifications
- Application:
- Cutting
- Cutting Capacity:
- 1/2 in - 1 in
- Material:
- Aluminum
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Tool Type:
- Cutter