This product requires certification to purchase.

1-1/4 x 1-3/4 in. Hole Saw 1 Piece

You last purchased this on
 
LENOX

1-1/4 x 1-3/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L2992828CG
  • Item #954713
  • Manufacturer Part #2992828CG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

1-1/4 x 1-3/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L2992828CG
  • Item #954713
  • Manufacturer Part #2992828CG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Carbide grit edge will not snag or chip when cutting thin materials
  • Use standard arbor or SNAP-BACK arbor
  • Requires Certification

Specifications

Application:
Cutting, Fiberglass, Ceramic Tile, Laminate, Abrasive
Diameter:
1-3/4 in
Length:
7 in
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
1-1/4 in
Teeth Per Inch:
5.5
Tool Type:
Hole Saw