This product requires certification to purchase.

1-3/8 x 3/8 in. Hex Utility Drill Bit (1 Piece)

You last purchased this on
 
LENOX

1-3/8 x 3/8 in. Hex Utility Drill Bit (1 Piece)

  • Fast #
  • Part #L1095306A2216
  • Item #3445001
  • Manufacturer Part #1095306A2216
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

1-3/8 x 3/8 in. Hex Utility Drill Bit (1 Piece)

  • Fast #
  • Part #L1095306A2216
  • Item #3445001
  • Manufacturer Part #1095306A2216
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Smooth, effortless drilling extends battery life
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • Requires Certification

Specifications

Application:
Wood
Bit Diameter(s) (In):
1-3/8 in
Drill Bit Type:
Utility
Length:
6 in
Material:
Bi-metal
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Shank Style:
Hex