This product requires certification to purchase.

1-5/16 in. PVC, PEX, CPVC Pipe Cutter

You last purchased this on
 
LENOX

1-5/16 in. PVC, PEX, CPVC Pipe Cutter

  • Fast #
  • Part #L12122S2
  • Item #3776505
  • Manufacturer Part #12122S2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

1-5/16 in. PVC, PEX, CPVC Pipe Cutter

  • Fast #
  • Part #L12122S2
  • Item #3776505
  • Manufacturer Part #12122S2
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Four roller tracking system keeps tube from threading
  • Cleanly and easily deburr pipes with the replaceable machinists reamer
  • Change out wheels quickly and easily
  • Storage for an extra cutting wheel in the handle
  • Requires Certification

Specifications

Application:
PVC, PEX, CPVC
Blade Material:
Stainless Steel
Cutting Capacity:
1-5/16 in
Handle Material:
Rubber
Length:
8-1/2 in
Material:
Aluminum
Tool Type:
Pipe Cutter
UL Listed:
No