1 in. Bi-Metal Utility Bit
1 in. Bi-Metal Utility Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
- Smooth, effortless drilling extends battery life
- Aggressive lead screw tip pulls the bit through material quickly and effortlessly
Specifications
- Application:
- Wood
- Bit Diameter(s) (In):
- 1 in
- Color Finish Name:
- Titanium
- Drill Bit Type:
- Utility
- Material:
- Bi-metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Drill Bit
- UPC:
- 082472109504