This product requires certification to purchase.

10X1/2 24 TPI H/SAW BLD 024HE

You last purchased this on
 
LENOX

10X1/2 24 TPI H/SAW BLD 024HE

  • Fast #
  • Part #L20111024HEPK
  • Item #7728466
  • Manufacturer Part #20111024HE
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

10X1/2 24 TPI H/SAW BLD 024HE

  • Fast #
  • Part #L20111024HEPK
  • Item #7728466
  • Manufacturer Part #20111024HE
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
  • Bi-metal construction allows blades to bend and flex without breaking
  • Black Pipe Unistrut Copper Pipe Hardened Steel Threaded Rod Rebar
  • Requires Certification

Specifications

Application:
Medium Metal, Cutting
Blade Length (in):
10 in
Blade Material:
Metal
Package Quantity:
Pack of 100
Teeth Per Inch:
24