This product requires certification to purchase.

118 in. Bandsaw Blade

You last purchased this on
 
LENOX

118 in. Bandsaw Blade

  • Fast #
  • Part #L90142
  • Item #2171766
  • Manufacturer Part #90142
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
LENOX

118 in. Bandsaw Blade

  • Fast #
  • Part #L90142
  • Item #2171766
  • Manufacturer Part #90142
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 10 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Perfect for utility cutting of a wide variety of materials
  • Requires Certification

Specifications

Application:
Cutting, Saws, Metal Cutting, Wood Cutting
Blade Length (in):
118 in
Blade Thickness (in):
0.025 in
Blade Type:
Band Saw
Blade Width (in):
1/4 in
Material:
Carbon Steel
Teeth Per Inch:
14